text.skipToContent text.skipToNavigation

Speednut type SNU Spring steel Zinc plated 3,9MM= NR.05000050

Article number
Diameter
Brand Fabory
Material Spring steel
Thread direction Right
Surface treatment Zinc plated
Thread Self tapping thread

Specifications

Diameter 3.9 mm
Brand Fabory
Material Spring steel
Thread direction Right
Surface treatment Zinc plated
Thread Self tapping thread

Dimensions

D (mm) 3.9

Article numbers

Article number 72342.039.001
EAN 8715494209762
UBB 500505278324
UNSPSC 31161725

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.