text.skipToContent text.skipToNavigation

Sonic Deep Socket 25mm Bi-Hex 1/2" Drive 77mm

Article number 5B555755
Wrench width (mm) 25
Connection size 1/2 inch
Double hex insert Yes
Brand Sonic
Commodity code
Type Deep Socket

Specifications

Wrench width (mm) 25
Connection size 1/2 inch
Double hex insert Yes
Brand Sonic
Commodity code
Type Deep Socket

Article numbers

Article number 5B555755
EAN 4714123782694
UBB 500677817941
UNSPSC 25191700
Manufacturer article nr  2387725
Do not close this page. This message will disappear, when the page is fully loaded.