text.skipToContent text.skipToNavigation

Gedore TX 30 Socket E5 3/8" Square Drive CrV Steel Chrome Plated 28mm


Hand-operated, knurled grip, GEDORE vanadium steel 31CrV3, polished, chrome-plated, GEDORE vanadium steel 31CrV3, polished, chrome-plated

Article number
Design For protruding Torx screw
Total length (mm) 28
Diameter 17.5
Size (TX) 5
Length (m) 28
Packed per 1

Specifications

Design For protruding Torx screw
Total length (mm) 28
Diameter 17.5
Size (TX) 5
Length (m) 28
Isolation protection 1000 V No
Blade length (mm) 5
Connection size 3/8 inch
Magnetic No
Double hex insert No
With joint No
Connection size (mm) 10
Wrench depth (mm) 5
For impact screwdriver No
VDE tested No
Brand Gedore
Weight per piece (g) 25
Commodity code
Type Socket

Description

Hand-operated, knurled grip, GEDORE vanadium steel 31CrV3, polished, chrome-plated, GEDORE vanadium steel 31CrV3, polished, chrome-plated

Article numbers

Article number G2225.050.001
EAN 4010886625026
UBB 240122722335
UNSPSC 27111704
Manufacturer article nr  6250270

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.