text.skipToContent text.skipToNavigation

Slotted set screws iso 4766 ISO 4766 Steel Zinc plated 14H M4X20

Specifications

Diameter M4
Length 20 mm
Class 14H
Driving features Slotted
Material Steel
Surface treatment Zinc plated

Dimensions

d-D M4
dt (max.) 2.5
n (min.) 0.66
L (mm) 20
P 0.7

Standards

NF E25-160
ISO 4766
NEN 1487

Article numbers

Article number 20015.040.020
EAN 8717077314733
UBB 500651002114
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.