text.skipToContent text.skipToNavigation

Slotted set screw with flat point DIN 551 Stainless steel A4 M4X12

Article number
Diameter
Length
Brand Fabory
Driving features Slotted
Material Stainless steel
Material technical A4
Thread direction Right

Specifications

Diameter M4
Length 12 mm
Brand Fabory
Driving features Slotted
Material Stainless steel
Material technical A4
Thread direction Right
Point Flat
Thread Metric thread
Weight per piece (g) 0.87
Commodity code 7318153590

Dimensions

d-D M4
D (mm) 2.5
dp 2.5
L (mm) 12
n 0.6
P 0.7

Standards

ISO 4766
NF E25-160
NEN 1487
DIN 551

Article numbers

Article number 55292.040.012
EAN 8715492340559
UBB 952351507605
UNSPSC 31161505

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.