text.skipToContent text.skipToNavigation

Slotted raised countersunk head screw DIN 964 Stainless steel A4 70 M3X50

Artikelnummer
Diameter
Length
Brand Fabory
Class 70
Driving features Slotted
Head shape Countersunk oval head
Material Stainless steel

Specificaties

Diameter M3
Length 50 mm
Brand Fabory
Class 70
Driving features Slotted
Head shape Countersunk oval head
Material Stainless steel
Material technical A4
Thread Metric thread
Weight per piece (g) 2.38
Commodity code 7318155290

Afmetingen

d-D M3
Thread length (min.) 19
dk (max.) 5.6
f ≈ 0.75
Full thread if L ≤ 22
k (max.) 1.65
L (mm) 50
n 0.8
P 0.5
t (min.) 1.2

Normeringen

NF ≈E25-124
BS ≈4183
DIN 964
ISO ≈2010
ASME ≈B18.6.7M
NEN ≈2371

Artikelnummers

Artikelnummer 55210.030.050
EAN 8715492336972
UBB 950353554609
UNSPSC 31161504

Producten ({0})

  Voorraad Netto prijs   Aanmelden
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.