text.skipToContent text.skipToNavigation

Slotted countersunk head tapping screw DIN 7972 C Steel Zinc plated ST2,9X13MM

Specifications

Diameter 2.9 mm
Length 13 mm
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Thread Self tapping thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

D (mm) 2.9
dk 5.5
k ≈ 1.7
L (mm) 13
n 0.8
P 1.1

Standards

DIN 7972 C
ISO 1482 C
BS 4174
NF E25-660 C

Article numbers

Article number 26620.029.013
EAN 8715492942128
UBB 950352093294
UNSPSC 31161507

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.