text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 Steel Zinc plated 8.8 M4X6

Specifications

Diameter M4
Length 6 mm
Brand Fabory
Class 8.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Thread Metric thread

Dimensions

d-D M4
Thread length (min.) 22
dk (max.) 7.5
Full thread if L ≤ 25
k (max.) 2.2
L (mm) 6
n 1
P 0.7
t (min.) 0.8

Standards

ASME ≈B18.6.7M
NF ≈E25-123
DIN 963
BS ≈4183
ISO ≈2009
NEN ≈2370

Article numbers

Article number 24412.040.006
EAN 8715492627667
UBB 951353063898
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.