text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 Stainless steel A2 70 Small pack M3X8

Specifications

Diameter M3
Length 8 mm
Brand Fabory
Class 70
Driving features Slotted
Head shape Countersunk head
Material Stainless steel
Material technical A2
Info Small pack

Dimensions

d-D M3
Thread length (min.) 19
dk (max.) 5.6
Full thread if L ≤ 22
k (max.) 1.65
L (mm) 8
n 0.8
P 0.5
t (min.) 0.6

Standards

DIN 963
NF ≈E25-123
ASME ≈B18.6.7M
BS ≈4183
NEN ≈2370
ISO ≈2009

Article numbers

Article number 51111.030.008
EAN 8715492270382
UBB 951353514270
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.