text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 Stainless steel A2 70 Small pack M2X16

Specifications

Diameter M2
Length 16 mm
Brand Fabory
Class 70
Driving features Slotted
Head shape Countersunk head
Material Stainless steel
Material technical A2
Thread Metric thread
Info Small pack

Dimensions

d-D M2
Thread length (min.) 16
dk (max.) 3.8
Full thread if L ≤ 18
k (max.) 1.2
L (mm) 16
n 0.5
P 0.4
t (min.) 0.4

Standards

ASME ≈B18.6.7M
NEN ≈2370
ISO ≈2009
NF ≈E25-123
BS ≈4183
DIN 963

Article numbers

Article number 51111.020.016
EAN 8715492270269
UBB 951353513025
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.