text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 Steel Zinc plated black passivated 4.8 M4X10

Specifications

Diameter M4
Length 10 mm
Brand Fabory
Class 4.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated black passivated
Thread Metric thread

Dimensions

d-D M4
Thread length (min.) 22
dk (max.) 7.5
Full thread if L ≤ 25
k (max.) 2.2
L (mm) 10
n 1
P 0.7
t (min.) 0.8

Standards

NF ≈E25-123
DIN 963
ISO ≈2009
ASME ≈B18.6.7M
BS ≈4183
NEN ≈2370

Article numbers

Article number 24565.040.010
EAN 8715492635334
UBB 950353621697
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.