text.skipToContent text.skipToNavigation

Slotted cheese head screw DIN 84 Steel Zinc plated yellow passivated 4.8 M5X8

Specifications

Diameter M5
Length 8 mm
Brand Fabory
Class 4.8
Driving features Slotted
Head shape Cylindrical head
Material Steel
Surface treatment Zinc plated yellow passivated

Dimensions

d-D M5
Thread length (min.) 38
dk (max.) 8.5
Full thread if L ≤ 40
k (max.) 3.3
L (mm) 8
n 1.2
P 0.8
t (min.) 1.3

Standards

NF ≈E25-127
NEN ≈1602
ISO ≈1207
DIN 84
BS ≈4183
ASME ≈B18.6.7M

Article numbers

Article number 24510.050.008
EAN 8715492628596
UBB 950353107705
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.