text.skipToContent text.skipToNavigation

SHOW MFT 381 NITRILE FOAM BLACK/GRAY 8/L


Article number
Glove size (US)
Show all sizes
Design 5-finger
Insulated No
Quality class Other
Coating Fully coated
Material Other
Type of closure Pull-on
Packed per 1

Specifications

Glove size (US) Universal
Design 5-finger
Insulated No
Quality class Other
Coating Fully coated
Material Other
Type of closure Pull-on
Type of delivery Pair
Long version Yes
With anti-slip layer No
Surface finishing Other
Protection against mechanical risk Yes
Protection against chemical risk Yes
Protection against micro-organism risk Yes
Protection against heat and fire risk No
Protection against cold risk No
Protection against radio-active contamination risk No
Protection against ionizing radiation risk No
Lined No
High visibility (signal colours) No
Cuff type Arm sleeve
Brand Showa

Article numbers

Article number 6M432066
UNSPSC 46180000
Manufacturer article nr  27.7MFT1381|L

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.