text.skipToContent text.skipToNavigation

Self-drilling cross recessed pan head screw Phillips DIN 7504 M-H Steel Zinc plated large pack ST5,5X32MM

Specifications

Diameter 5.5 mm
Length 32 mm
Application (metal) Aluminium
Brand Fabory
Driving features Phillips
Head shape Pan head
Material Steel
Surface treatment Zinc plated
Thread Self tapping thread
Info
  • Max. grip length KL = L - L1.
    • Warning: electroplating of these products may cause hydrogen embrittlement.large pack

Dimensions

D (mm) 5.5
dk 11
k 4
L (mm) 32
L1 ≈ 7
No. cross recess 3
P 1.8

Standards

ISO 15481 H
DIN 7504-M H

Article numbers

Article number 31820.055.032
EAN 8717077074132
UBB 500645273649
UNSPSC 31161507

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.