text.skipToContent text.skipToNavigation

Self-drilling cross recessed countersunk head screw DIN 7504 O-TX Stainless steel A2 ST4,8X28MM

Specifications

Diameter 4.8 mm
Length 28 mm
Brand Fabory
Driving features Torx®
Head shape Countersunk head
Material Stainless steel
Material technical A2
Thread Self tapping thread
Info
  • Max. grip length KL = L - L1.

Dimensions

D (mm) 4.8
dk 9.3
k (max.) 3
L (mm) 28
L1 ≈ 8
P 1.6
Socket 25

Standards

DIN 7504-O TX
ISO 15482

Article numbers

Article number 51337.048.028
EAN 8715494099929
UBB 500571883981
UNSPSC 31161507

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.