text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
German
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
German
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Partner brands
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Spotlights
All categories
Fasteners
Hand tools
Machining tools
Safety products
Power tools
Grinding & sanding
Chemicals & tapes
Material handling & storage
Air pressure tools
Electrical supplies
Janitorial & washroom
Hydraulics, Pneumatics & Piping (ferrous & non-ferrous)
Welding, soldering & gas equipment
Quick Search
X
Search
Reset
Home
Electrical supplies
Lighting
9M225012
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Login to see information
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Scangrip Rechargeable work light NOVA R 14 W 2000 / 200 lm 3200 mAh 7.2V IP67
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
9M225012
Width
163
Lamp holder
None
Connection type
Other
Housing colour
Other
With socket outlet
No
Colour rendering index CRI
80-89
Suitable for wall mounting
No
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Related products
Specifications
Width
163
Lamp holder
None
Connection type
Other
Housing colour
Other
With socket outlet
No
Colour rendering index CRI
80-89
Suitable for wall mounting
No
Suitable for suspended mounting
No
Material housing
Aluminium
Length of connection cable (m)
1
Impact strength
IK07
Nominal voltage (V)
100 - 240
Emergency power supply integrated
Yes
Degree of protection (IP)
IP67
With protective cover
No
With light source
Yes
With tripod holder
No
Suitable for built-in mounting
Yes
Suitable for surface mounting
No
Colour temperature (K)
6000 - 6000
Max. system power (W)
16
Colour of light
Other
Suitable for traverse mounting
No
Suitable for pedestal/floor mounting
No
Suitable for light-track mounting
No
Suitable for clamp-mounting
No
Luminous flux (lm)
2000 - 2000
Degree of protection (NEMA)
Other
Dimming potentiometer (integrated)
Yes
Dimming manufacturer's proprietary system
Yes
Suitable for low voltage cable system
Yes
Brand
Scangrip lite
Model
NOVA rechargeable
Download as PDF
Print
Article numbers
Article number
9M225012
EAN
5708997362013
UBB
500743303876
UNSPSC
39111518
Manufacturer article nr
03.6201
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My catalogues
Default
Go to my catalogues
Continue ordering