text.skipToContent text.skipToNavigation

Fischer gkm s/27 metal plasterb plug+screw


The fischer gypsum plasterboard fixing GKM 27 is made of metal. When in pre-positioned installation, the plug is screwed in either manually or with a cordless screwdriver so that it is flush to the surface in gypsum plasterboard. No pre-drilling is required with single planked gypsum plasterboard panels. With gypsum fibreboard and double-planked gypsum plasterboard panels pre-drilling should take place with a Ø 8 mm drill. The fischer GKM 27 is fully delivered with a chipboard screw with a countersunk head. It is therefore universally suitable for quickly and safely mounting lights, electrical installations, and interior accessories.

Article number 40434FIS
Diameter
Length
Colour Other
Design Plasterboard plug
Surface protection Galvanized
Packed per 1

Specifications

Diameter 4.5 mm
Length 50 mm
Colour Other
Design Plasterboard plug
Surface protection Galvanized
With screw Yes
Quality class Other
Material Steel
Drill hole diameter (mm) 8
Suitable for gas concrete No
Suitable for coach screw Yes
With edge Yes
Suitable for concrete No
Suitable for calcium silicate brick No
Suitable for natural stone No
Suitable for fixing with cable ties No
Suitable for plaster board Yes
Suitable for wood No
Push-through installation No
Pre-positioned installation Yes
Spaced installation No
Suitable for cellular concrete No
Suitable for fibre-/chipboard No
Suitable for solid brick No
Suitable for vertical coring brick No
Brand Fischer
Weight per piece (g) 7.361
Info
  • GKS Supplied with installation tool and plasterboard screws.
  • GK Min. screw length = length of plug 22 mm + thickness of building component.
  • Allowable loads in kN are valid for chipboard screws with specified diameters.
Commodity code 79070000

Description

The fischer gypsum plasterboard fixing GKM 27 is made of metal. When in pre-positioned installation, the plug is screwed in either manually or with a cordless screwdriver so that it is flush to the surface in gypsum plasterboard. No pre-drilling is required with single planked gypsum plasterboard panels. With gypsum fibreboard and double-planked gypsum plasterboard panels pre-drilling should take place with a Ø 8 mm drill. The fischer GKM 27 is fully delivered with a chipboard screw with a countersunk head. It is therefore universally suitable for quickly and safely mounting lights, electrical installations, and interior accessories.

Article numbers

Article number 40434FIS
EAN 4006209404348
UBB 500616724117
UNSPSC 31162103
Manufacturer article nr  40434
Do not close this page. This message will disappear, when the page is fully loaded.