text.skipToContent text.skipToNavigation

Ripca Ring Terminal 4-6mm² PVC Insulation Yellow 5.3mm Hole 26.7mm 100-Piece


Article number 2M461212
Halogen free No
Surface protection Bare
Insulation Polyvinyl chloride (PVC)
Total length (mm) 26.7
Flange shape Ring shape
For pull protected connections No
Reel/roll packaging No
Packed per 1

Specifications

Halogen free No
Surface protection Bare
Insulation Polyvinyl chloride (PVC)
Total length (mm) 26.7
Flange shape Ring shape
For pull protected connections No
Reel/roll packaging No
Colour insulation Yellow
Material Copper
Bolt dimension (metric) 5.3
AWG-range 12 - 10
Nominal cross section (mm²) 4 - 6
Suitable for fine strand conductors Yes
Suitable for flat conductors Yes
Suitable for high temperatures (to 650 °C) No
Suitable for insulated varnish No
Suitable for solid conductors Yes
Suitable for stranded conductors Yes
Suitable for round conductors Yes
According to DIN No
Flange length (mm) 12.7
Commodity code
Type Ring Terminal

Article numbers

Article number 2M461212
EAN 8712734009564
UBB 500641031173
UNSPSC 31163100
Manufacturer article nr  538YLW-100
Do not close this page. This message will disappear, when the page is fully loaded.