text.skipToContent text.skipToNavigation

RIPCA 125RED LIP FORK TERM Ø3.7MM 100pcs

Article number 7I876763
Length (L) (mm) 25
Material Copper tinned
Arbor size (mm) 6.4
Cable (mm2) 4

Specifications

Length (L) (mm) 25
Material Copper tinned
Arbor size (mm) 6.4
Cable (mm2) 4

Article numbers

Article number 7I876763
EAN 8712734064945
UBB 500641314983
UNSPSC 27110000
Manufacturer article nr  TT4-6-100
Do not close this page. This message will disappear, when the page is fully loaded.