text.skipToContent text.skipToNavigation

Replacement hose hose pipe (plastic) black GLORIA


Article number 8P974414
Design Straight/angled
Connection 1 Other
Connection 2 Other
Quality class Polyvinyl chloride (PVC)
Material Plastic
Colour of coating Other
With sealing rings/gaskets No
Packed per 1

Specifications

Design Straight/angled
Connection 1 Other
Connection 2 Other
Quality class Polyvinyl chloride (PVC)
Material Plastic
Colour of coating Other
With sealing rings/gaskets No
Suitable for compressed air No
Suitable for cooled water No
Suitable for tap water No
Suitable for central heating water No
Suitable for oil No
Material of braiding Other
With braiding No
Type of coating None
Material connection 1 Other
Material connection 2 Other
Material quality connection 1 Other
Material quality connection 2 Other
GDV approved No
VA approved No
Type approval according to BBR/EKS No
Brand Gloria
Commodity code
Type 726797

Article numbers

Article number 8P974414
EAN 4006325631796
UBB 500583589097
UNSPSC 27000000
Manufacturer article nr  4000818837
Do not close this page. This message will disappear, when the page is fully loaded.