text.skipToContent text.skipToNavigation

Regular helical spring lock washer ASME B18.21.1 Spring steel Plain #8

Article number
For nom. size
Material Spring steel
Surface treatment Plain

Specifications

For nom. size #8
Material Spring steel
Surface treatment Plain

Dimensions

B (max.) 0.293
A (min.) 0.167
T (min.) 0,040

Standards

ASME B18.21.1

Article numbers

Article number U37000.016.0001
EAN 8712423056244
UBB 500621207827
UNSPSC 31161811

Products ({0})

  Stock Net price   Sign up