text.skipToContent text.skipToNavigation

RAWL Expansion shield anchor loose bolt version Steel 5.8 M10X50

Article number
Diameter
Show all diameters
Brand Rawl
Material Steel
Approval ETA Option 1
Info
  • do = Nominal diameter of drill bit.
  • fs = Head diameter.
  • s (Ws) = Width across flats.
  • Tinst = Tightening torque in Nm.
  • df = Anchor diameter.
  • hmin. = Minimal thickness of concrete member.
  • ho = Recommended drilling depth.
  • kN = Designload is kN, Non-cracked concrete.
  • tfix = Grip range.
  • hef = Effective anchorage depth.
  • Smin. = Minimal spacing.
  • Cmin. = Minimal edge distance.

Specifications

Diameter M10
Brand Rawl
Material Steel
Approval ETA Option 1
Info
  • do = Nominal diameter of drill bit.
  • fs = Head diameter.
  • s (Ws) = Width across flats.
  • Tinst = Tightening torque in Nm.
  • df = Anchor diameter.
  • hmin. = Minimal thickness of concrete member.
  • ho = Recommended drilling depth.
  • kN = Designload is kN, Non-cracked concrete.
  • tfix = Grip range.
  • hef = Effective anchorage depth.
  • Smin. = Minimal spacing.
  • Cmin. = Minimal edge distance.

Dimensions

Cmin. 75
d-D M10
df 11
do 16
fs 21
hef 60
hmin 100
ho 65
kN 6.67
L (mm) 115
s 17
Smin. 50
tfix(max.) 50
Tinst 27

Article numbers

Article number 65445.100.050
EAN 5906675283371
UBB 952351399128
UNSPSC 31162400
Manufacturer article nr  R-RBL-M10/50W

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.