text.skipToContent text.skipToNavigation

Milwaukee Drill Bit 25mm Carbide SDS-plus Shank 250mm

Numer artykułu 9C493259
Total length (mm)
Diameter drill (mm)
Holding system SDS-plus
Cutting length (mm) 200
Number of cutting blades 4
Suitable for stainless steel No
With centre drill No

Specyfikacje

Total length (mm) 250
Diameter drill (mm) 25
Holding system SDS-plus
Cutting length (mm) 200
Number of cutting blades 4
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone Yes
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Shank shape Other
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
With quick-lock No
Brand Milwaukee
Commodity code
Type Drill Bit

Numery artykułów

Numer artykułu 9C493259
EAN 4002395359615
UBB 500513612233
UNSPSC 20111603
Artykuł producenta nr 4932399333
Nie zamykaj tej strony. Ten komunikat zniknie, gdy strona zostanie w pełni załadowana.