text.skipToContent text.skipToNavigation

Milwaukee Drill Bit 14mm SDS-plus Shank 450mm

Numer artykułu 8M239685
Total length (mm)
Diameter drill (mm)
Holding system SDS-plus
Cutting length (mm) 400
Number of cutting blades 2
Suitable for stainless steel No
With centre drill No

Specyfikacje

Total length (mm) 450
Diameter drill (mm) 14
Holding system SDS-plus
Cutting length (mm) 400
Number of cutting blades 2
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Shank shape Other
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
With quick-lock No
Brand Milwaukee
Commodity code
Type Drill Bit

Numery artykułów

Numer artykułu 8M239685
EAN 4002395309047
UBB 500513607878
UNSPSC 20111603
Artykuł producenta nr 4932307088
Nie zamykaj tej strony. Ten komunikat zniknie, gdy strona zostanie w pełni załadowana.