text.skipToContent text.skipToNavigation

Milwaukee Drill Bit 4.5mm HSS-G Cylindrical Shank 80mm

Article number 4V753028
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 47
Suitable for stainless steel Yes
With centre drill No
Suitable for plastic No

Specifications

Total length (mm) 80
Diameter drill (mm) 4.5
Holding system Cylindrical plug-in axle
Cutting length (mm) 47
Suitable for stainless steel Yes
With centre drill No
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Tip angle (°) 135
Shank shape Cylindrical
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Milwaukee
Commodity code 82075030
Type Drill Bit

Article numbers

Article number 4V753028
EAN 4002395370139
UBB 500513681527
UNSPSC 23241639
Manufacturer article nr  4932352354
Do not close this page. This message will disappear, when the page is fully loaded.