text.skipToContent text.skipToNavigation

Puller tool 204-0 clamp depth 70 mm clamping width 50 mm side collet chuck KUKKO

Article number E9204.204.000
Design Other
Max. tensile force (N) 1
Number of hooks 2
Chucking clamp Yes
Clamping reach (mm) 70
Depth of hooked foot (mm) 70
Clamping spread (internal pulling) (mm) 50 - 50

Specifications

Design Other
Max. tensile force (N) 1
Number of hooks 2
Chucking clamp Yes
Clamping reach (mm) 70
Depth of hooked foot (mm) 70
Clamping spread (internal pulling) (mm) 50 - 50
Max. clamping spread (external pulling) (mm) 50

Article numbers

Article number E9204.204.000
EAN 4021176028168
UBB 240127037812
UNSPSC 27111712
Manufacturer article nr  204-0
Do not close this page. This message will disappear, when the page is fully loaded.