text.skipToContent text.skipToNavigation

Promat Electrician's chisel overall length 300 mm cutting edge width 14 mm shank cross-


Article number 8U654018
Surface protection Chromated
Length (m) 300
Chisel width (mm) 14
Blade shape Flat
Material Chrome-vanadium steel
Shank shape Octagonal
Brand Promat
Packed per 1

Specifications

Surface protection Chromated
Length (m) 300
Chisel width (mm) 14
Blade shape Flat
Material Chrome-vanadium steel
Shank shape Octagonal
Brand Promat
Commodity code

Article numbers

Article number 8U654018
EAN 4015448401742
UBB 500583635940
UNSPSC 27111901
Manufacturer article nr  4000812176
Do not close this page. This message will disappear, when the page is fully loaded.