text.skipToContent text.skipToNavigation

Prevailing torque type hexagon nut with non-metallic insert, style NTU, UNC ASME B18.16.6 Stainless steel ASTM F594 304 CW 5/16-18

Article number
Diameter
Brand Fabory
Class CW
Driving features Hexagon
Material Stainless steel
Material technical ASTM F594 304
Thread direction Right

Specifications

Diameter 5/16 Inch
Brand Fabory
Class CW
Driving features Hexagon
Material Stainless steel
Material technical ASTM F594 304
Thread direction Right
Thread Unified National Coarse
Threads per inch 18

Dimensions

A 0.564
C 0.328

Standards

ASME B18.16.6

Article numbers

Article number U51705.031.0001
EAN 8717077394544
UBB 500621341147
UNSPSC 31161716

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.