text.skipToContent text.skipToNavigation

Prevailing torque type hexagon nut, all metal UNC ASME B18.16.6 Stainless steel ASTM F594 304 CW 9/16-12

Article number
Diameter
Show all diameters
Brand Fabory
Class CW
Driving features Hexagon
Material Stainless steel
Material technical ASTM F594 304
Thread direction Right

Specifications

Diameter 9/16 Inch
Brand Fabory
Class CW
Driving features Hexagon
Material Stainless steel
Material technical ASTM F594 304
Thread direction Right
Thread Unified National Coarse
Threads per inch 12

Dimensions

A 0.877
C 0.621

Standards

ASME B18.16.6

Article numbers

Article number U51915.056.0001
EAN 8715492905628
UBB 500621347755
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.