text.skipToContent text.skipToNavigation

Prevailing torque type hexagon high nut, all metal MF ISO 10513 Steel Zinc plated 8 M10X1,25

Specifications

Diameter M10
Brand Fabory
Class 8
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric fine thread

Dimensions

d-D M10
h (max.) 10
s 16

Standards

DIN 980
ISO 10513

Article numbers

Article number 12935.100.125
EAN 8717077313163
UBB 500650986390
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.