text.skipToContent text.skipToNavigation

POWERS Anchoring screw countersunk type TAPC Steel Perma-Seal 4,8X82MM

Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Powers
Material Steel
Surface treatment Perma-Seal
Type no. TAPC
Info
  • do = Nominal diameter of drill bit.
  • Nrec = Recommended load in kN.
  • tfix = Grip range.

Specifications

Diameter 4.8 mm
Length 82 mm
Brand Powers
Material Steel
Surface treatment Perma-Seal
Type no. TAPC
Info
  • do = Nominal diameter of drill bit.
  • Nrec = Recommended load in kN.
  • tfix = Grip range.

Dimensions

D (mm) 4.8
do 4
L (mm) 82
No. cross recess 2
Nrec 0.5
tfix 57

Article numbers

Article number 70526.048.082
EAN 9418659948009
UBB 500618321144
UNSPSC 31162101
Manufacturer article nr  02748-PWR

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.