text.skipToContent text.skipToNavigation

Bosch Phillips Screwdriver Bit PH1 1/4" Hex 25mm Length 3-Piece


Article number 3K608087
Size bit (mm)
Size 1
Total length (mm) 25
Connection size 1/4 inch
Ball locking No
Connection size (mm) 6.3
Two-sided Yes
Packed per 1

Specifications

Size bit (mm) 1
Size 1
Total length (mm) 25
Connection size 1/4 inch
Ball locking No
Connection size (mm) 6.3
Two-sided Yes
Type of cross head Phillips
Brand Bosch
Commodity code
Type Phillips Screwdriver Bit

Article numbers

Article number 3K608087
EAN 3165140300346
UBB 500648584703
UNSPSC 27112700
Manufacturer article nr  2607001508
Do not close this page. This message will disappear, when the page is fully loaded.