text.skipToContent text.skipToNavigation

Knipex Combination pliers 0302-200mm SB

Article number K1003.200.201
Insulated Yes
Surface protection Chromium-plated
Length (m) 200
Isolation protection 1000 V No
Material Steel
Strip range diameter (mm) 2.5 - 2.5
Grip design 2-components

Specifications

Insulated Yes
Surface protection Chromium-plated
Length (m) 200
Isolation protection 1000 V No
Material Steel
Strip range diameter (mm) 2.5 - 2.5
Grip design 2-components
Handle cover Plastic-coated
Forged Yes
VDE tested No
Brand Knipex

Article numbers

Article number K1003.200.201
EAN 4003773010685
UBB 500504100479
UNSPSC 27112139
Manufacturer article nr  03 02 200 SB
Do not close this page. This message will disappear, when the page is fully loaded.