text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Dienst Justitiële Inrichtingen - 8797458563214
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
15938FIS
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Fischer pd12s board fixing with screw
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
15938FIS
Diameter
Length
Colour
Grey
Design
Plasterboard plug
Surface protection
Other
With screw
Yes
Length (mm)
27
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Diameter
4 mm
Length
35 mm
Colour
Grey
Design
Plasterboard plug
Surface protection
Other
With screw
Yes
Length (mm)
27
Material
Plastic
Drill hole diameter (mm)
12
Drill hole depth (mm)
29
Suitable for gas concrete
No
Suitable for coach screw
Yes
With edge
No
Suitable for concrete
No
Suitable for calcium silicate brick
No
Suitable for natural stone
No
Suitable for fixing with cable ties
No
Suitable for plaster board
Yes
Suitable for wood
Yes
Push-through installation
No
Pre-positioned installation
Yes
Spaced installation
No
Suitable for cellular concrete
No
Suitable for fibre-/chipboard
No
Suitable for solid brick
No
Suitable for vertical coring brick
No
Brand
Fischer
Weight per piece (g)
9.848
Info
GKS Supplied with installation tool and plasterboard screws.
GK Min. screw length = length of plug 22 mm + thickness of building component.
Allowable loads in kN are valid for chipboard screws with specified diameters.
Download as PDF
Print
Article numbers
Article number
15938FIS
EAN
4006209159385
UBB
500616716295
UNSPSC
31162103
Manufacturer article nr
15938
Download as PDF
Print
Download additional information
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering