text.skipToContent text.skipToNavigation

Wera Series 7400 ESD Kraftform adjustable torque screwdrivers (0.1-3.0 Nm) with Rapidaptor quick-release chuck, 7440 ESD x 0.3-1.2 Nm


Wera torque screwdriver. Dependable protection against electrostatic energy and associated damage. Variable torque setting option with highest precision. Simple adjustment of the required torque value without any special tools. Easy-to-read scale value. Rapidaptor quick-release technology for rapid bit change. Unlimited torque to loosen seized screws. Multi-component Kraftform handle with hard and soft zones for high working speeds, whilst being easy on the hand. Suitable for bits with ¼" hexagon head drive as per DIN ISO 1173-C 6.3 and E 6.3 (ISO 1173).

Article number 7K456603
Insulated No
Electronic No
Total length (mm) 155
Isolation protection 1000 V No
Connection size 1/4 inch
Packed per 1

Specifications

Insulated No
Electronic No
Total length (mm) 155
Isolation protection 1000 V No
Connection size 1/4 inch
With signal tone Yes
Tightening moment (Nm) 0.3 - 1.2
Correcting variable consistent No
Connection size (mm) 6.3
Step size adjustment (Nm) 0.05
Suitable for extension No
With extension No
Screwdriver model Yes
With scale Yes
VDE tested No
Brand Wera
Commodity code
Model 7440 ESD

Description

Wera torque screwdriver. Dependable protection against electrostatic energy and associated damage. Variable torque setting option with highest precision. Simple adjustment of the required torque value without any special tools. Easy-to-read scale value. Rapidaptor quick-release technology for rapid bit change. Unlimited torque to loosen seized screws. Multi-component Kraftform handle with hard and soft zones for high working speeds, whilst being easy on the hand. Suitable for bits with ¼" hexagon head drive as per DIN ISO 1173-C 6.3 and E 6.3 (ISO 1173).

Article numbers

Article number 7K456603
EAN 4013288106964
UBB 500643595860
UNSPSC 27111701
Manufacturer article nr  05074730001
Do not close this page. This message will disappear, when the page is fully loaded.