text.skipToContent text.skipToNavigation

PB Swiss Tools Electrician Chisel Octagonal Shank 10mm Blade Width Alloy Steel 250mm

Specificaties

Length (m) 250
Chisel width (mm) 8
Blade shape Flat
With hand protection Yes
Shaft width (mm) 10
Shank shape Octagonal
Brand Pb swiss tools
Model PB 820
Type Electrician Chisel

Artikelnummers

Artikelnummer 6J556229
EAN 7610733283200
UBB 500710179127
UNSPSC 27110000
Fabrikant artikelnummer PB 820.HG 3
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.