text.skipToContent text.skipToNavigation

PB Swiss Tools Bit Set in Case PH1-3 PZ1-3 T10-30 Hex Socket2.5-6 100mm Length Blade 21-Piece

Artikelnummer P0345.001.785
Packaging Plastic box
Number of bits PH (crosshead) 3
Number of bits PZ (crosshead) 3
Number of bits Torx 5
Number of bits groove 4
Number of bits total 20
With magnetic holder Yes

Specificaties

Packaging Plastic box
Number of bits PH (crosshead) 3
Number of bits PZ (crosshead) 3
Number of bits Torx 5
Number of bits groove 4
Number of bits total 20
With magnetic holder Yes
Number of bits hexagon socket 5
With bit ratchet Yes
With handgrip Yes
Brand Pb swiss tools
Type Bit Set

Artikelnummers

Artikelnummer P0345.001.785
EAN 7610733225651
UBB 500511581323
UNSPSC 27112836
Fabrikant artikelnummer PB 8510.R-100 SET
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.