text.skipToContent text.skipToNavigation

PB Swiss Tools Hex L-Key Wrench 8mm Spring Steel Purple Powder Coated 112mm

Article number P0150.080.002
Design Right-angled
Wrench width (mm) 8
Length long leg (mm) 112
With ball head No
Length short leg (mm) 32
Brand Pb swiss tools
Weight per piece (g) 62

Specifications

Design Right-angled
Wrench width (mm) 8
Length long leg (mm) 112
With ball head No
Length short leg (mm) 32
Brand Pb swiss tools
Weight per piece (g) 62
Model PB 210 RB
Type Hex L-Key Wrench

Article numbers

Article number P0150.080.002
EAN 7610733077137
UBB 417120410986
UNSPSC 27111710
Manufacturer article nr  PB 210.8 PU
Do not close this page. This message will disappear, when the page is fully loaded.