text.skipToContent text.skipToNavigation

PB Swiss 38192.2-100 SwissGrip Evo screwdrivers for Pozidriv screws


SwissGrip Evo screwdrivers (main dimensions marked with an asterisk*) for Pozidriv screws precise, true-to-size tips, optimal fit in the screw heads optimized handle shape for maximum transmission of force and exceptionally high torques the SwissGrip Evo’s superior ergonomics ensure effortless, fatigue-free work non-slip and comfortable grip – for safe, precise use in all conditions inner core made from 100% recycled material, outer core with recycled content, for maximum durability modern 3-component material: highly resistant to chemicals and mechanical stress, robust, hard-wearing Color Code, laser engraving on the end of the handle – quick identification of screw profile and size special alloy based on spring steel, exceptional elasticity coupled with with high hardness laser-marked serial number, lifetime guarantee

Article number
Blade length (mm)
Design Straight
Screwing system Pozidriv PZ
Insulated Yes
Size 2
Packed per 1

Specifications

Blade length (mm) 100
Design Straight
Screwing system Pozidriv PZ
Insulated Yes
Size 2
Weight 72
Total length (mm) 205
Material handle Plastic
Type of shaft Round
Grip design 2-components
Blade diameter (mm) 6
Blade material Chrome-vanadium molybdenum (CVM)
With anti-roll protection Yes
Brand Pb swiss tools
Weight per piece (g) 72
Commodity code
Type Pozidriv Screwdriver

Description

SwissGrip Evo screwdrivers (main dimensions marked with an asterisk*) for Pozidriv screws precise, true-to-size tips, optimal fit in the screw heads optimized handle shape for maximum transmission of force and exceptionally high torques the SwissGrip Evo’s superior ergonomics ensure effortless, fatigue-free work non-slip and comfortable grip – for safe, precise use in all conditions inner core made from 100% recycled material, outer core with recycled content, for maximum durability modern 3-component material: highly resistant to chemicals and mechanical stress, robust, hard-wearing Color Code, laser engraving on the end of the handle – quick identification of screw profile and size special alloy based on spring steel, exceptional elasticity coupled with with high hardness laser-marked serial number, lifetime guarantee

Article numbers

Article number P0504.002.100
EAN 7610733079056
UBB 241124988940
UNSPSC 27111701
Manufacturer article nr  PB 8192.2-100

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.