text.skipToContent text.skipToNavigation

PB Swiss 38100.4-140 OR RainBow SwissGrip Evo screwdriver for slotted screws


RainBow SwissGrip Evo screwdriver for slotted screws parallel tip, optimum transmission of force, no cam-out optimized handle shape for maximum transmission of force and exceptionally high torques the SwissGrip Evo’s superior ergonomics ensure effortless, fatigue-free work non-slip and comfortable grip – for safe, precise use in all conditions inner core made from 100% recycled material, outer core with recycled content, for maximum durability modern 3-component material: highly resistant to chemicals and mechanical stress, robust, hard-wearing Color Code, laser engraving on the end of the handle – quick identification of screw profile and size RainBow design – various coating colors for quick identification of the correct size special alloy based on spring steel, exceptional elasticity coupled with with high hardness laser-marked serial number, lifetime guarantee

Article number
Total length (mm)
Design Straight
Insulated Yes
Weight 80
Blade length (mm) 140
Packed per 1

Specifications

Total length (mm) 245
Design Straight
Insulated Yes
Weight 80
Blade length (mm) 140
Blade width (mm) 6.5
Blade thickness (mm) 1
Material handle Plastic
Type of shaft Round
Grip design 2-components
Blade diameter (mm) 6
Bulged blade No
Blade material Chrome-vanadium molybdenum (CVM)
With anti-roll protection Yes
Brand Pb swiss tools

Description

RainBow SwissGrip Evo screwdriver for slotted screws parallel tip, optimum transmission of force, no cam-out optimized handle shape for maximum transmission of force and exceptionally high torques the SwissGrip Evo’s superior ergonomics ensure effortless, fatigue-free work non-slip and comfortable grip – for safe, precise use in all conditions inner core made from 100% recycled material, outer core with recycled content, for maximum durability modern 3-component material: highly resistant to chemicals and mechanical stress, robust, hard-wearing Color Code, laser engraving on the end of the handle – quick identification of screw profile and size RainBow design – various coating colors for quick identification of the correct size special alloy based on spring steel, exceptional elasticity coupled with with high hardness laser-marked serial number, lifetime guarantee

Article numbers

Article number P0500.302.140
EAN 7610733244485
UBB 500620084748
UNSPSC 27111701
Manufacturer article nr  PB 8100.4-140 OR

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.