text.skipToContent text.skipToNavigation

Parallel pin (dowel pin) unhardened ground ASME ASME B18.8.2 Stainless steel AISI 304 5/8X4 Inch

Specifications

Length 4 Inch
A (nom.) 0.625
Brand Fabory
Material Stainless steel
Material technical AISI 304

Dimensions

A (max.) 0.6211
A (min.) 0.6206
C (max.) 0.055

Standards

ASME B18.8.2

Article numbers

Article number U51580.062.0400
EAN 8712423084810
UBB 500626336449
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.