text.skipToContent text.skipToNavigation

Parallel pin (dowel pin) unhardened ground ASME ASME B18.8.2 Carbon steel SAE 1211 5/8X4.1/2

Specifications

Length 4.1/2 Inch
A (nom.) 0.625
Brand Fabory
Material Carbon steel
Material technical SAE 1211

Dimensions

A (max.) 0.6211
A (min.) 0.6206
C (max.) 0.055

Standards

ASME B18.8.2

Article numbers

Article number U39070.062.0450
EAN 8712423083547
UBB 500626251119
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.