text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Parallel pin (dowel pin) unhardened ground ASME ASME B18.8.2 Stainless steel AISI 304 1/16X5/16

Specifications

Length 5/16 Inch
A (nom.) 0.0625
Brand Fabory
Material Stainless steel
Material technical AISI 304

Dimensions

A (max.) 0.06
A (min.) 0.0595
C (max.) 0.025

Standards

ASME B18.8.2

Article numbers

Article number U51580.006.0031
EAN 8712423083882
UBB 500626327117
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.