text.skipToContent text.skipToNavigation

Parallel pin (dowel pin) unhardened ground ASME ASME B18.8.2 Carbon steel SAE 1211 5/16X1/2

Specifications

Length 1/2 Inch
A (nom.) 0.3125
Brand Fabory
Material Carbon steel
Material technical SAE 1211

Dimensions

A (max.) 0.3094
A (min.) 0.3089
C (max.) 0.04

Standards

ASME B18.8.2

Article numbers

Article number U39070.031.0050
EAN 8712423083028
UBB 500626245939
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.