text.skipToContent text.skipToNavigation

Parallel pin (dowel pin) m6 DIN 7 Free-cutting steel 20X100MM


Položka č.
Diameter
Length
Brand Fabory
d1 (m6) 20
Material Free-cutting steel
Weight per piece (g) 253
Info
  • Parallel pins are designed for the fastening of two or more individual elements. A friction type connection can be achieved by the selection of suitable fits. If such connection is meant to be disconnected repeatedly, then it becomes preferable to use taper pins in accordance with DIN 1.
  • d x L: The nominal length (L) does not include the rounded ends.
Ambalat la 10
Len kompletné balenie

Technické údaje

Diameter 20 mm
Length 100 mm
Brand Fabory
d1 (m6) 20
Material Free-cutting steel
Weight per piece (g) 253
Info
  • Parallel pins are designed for the fastening of two or more individual elements. A friction type connection can be achieved by the selection of suitable fits. If such connection is meant to be disconnected repeatedly, then it becomes preferable to use taper pins in accordance with DIN 1.
  • d x L: The nominal length (L) does not include the rounded ends.
Commodity code 7318290090

Rozmery

c (max.) 3
D (mm) 20
L (mm) 100
r ≈ 20

Normy

ISO ≈2338
DIN 7
BS ≈1804-2

Čísla materiálu

Položka č. 39070.200.100
EAN 8717077041929
UBB 500644925025
UNSPSC 31163203

Produktov ({0})

  Sklad Čistá cena   PRIHLÁSIŤ SA
Nezatvárajte túto stránku. Táto správa zmizne, keď sa stránka úplne načíta.