text.skipToContent text.skipToNavigation

Parallel key high type DIN 6885 A Steel C45+C Plain 10X8X140MM


Article number
Length
Width (mm)
Brand Fabory
Material Steel
Material technical C45+C
Surface treatment Plain
Weight per piece (g) 86.7
Packed per 25
Full Box only

Specifications

Length 140 mm
Width (mm) 10
Brand Fabory
Material Steel
Material technical C45+C
Surface treatment Plain
Weight per piece (g) 86.7
Info
  • Tolerance classes for dimensions b and h according to DIN 6880.
Commodity code 7318240090

Dimensions

b 10
For shaft ø 30
For shaft ø ≤ 38
h 8
L (mm) 140

Standards

BS 4235-1
NEN 2430
DIN 6885-A
ISO R773

Article numbers

Article number 39250.108.140
EAN 8715492813893
UBB 950359083835
UNSPSC 31163207

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.