text.skipToContent text.skipToNavigation

Oxxa Essential Disposable Gloves Nitri-Comfort 44-520

Article number
Colour Blue
Thickness (mm) 0.1
Material NBR (nitrile rubber)
Transparent No
Glove size (US) Universal
Powdered No
Sterile No

Specifications

Colour Blue
Thickness (mm) 0.1
Material NBR (nitrile rubber)
Transparent No
Glove size (US) Universal
Powdered No
Sterile No
Protection against chemical risk Yes
Protection against micro-organism risk Yes
Brand OXXA Essential
Model Nitri-Comfort
Type Disposable Gloves

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.