text.skipToContent text.skipToNavigation

Oval ring heavy duty Stainless steel A4 25MM

Article number
Brand Fabory
Material Stainless steel
Material technical A4

Specifications

Brand Fabory
Material Stainless steel
Material technical A4

Dimensions

B 89
≈ Breaking load (N) 145000
L (mm) 178
ø 25

Article numbers

Article number 54652.250.001
EAN 4043377303455
UBB 500616991179
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.