text.skipToContent text.skipToNavigation

Osborn Wheel brush 566142 200 X 30 X 38

Article number S3056.566.142
Design Brush head
Material Steel
Pin connection No
Brush diameter (mm) 200
Brand Osborn

Specifications

Design Brush head
Material Steel
Pin connection No
Brush diameter (mm) 200
Brand Osborn

Article numbers

Article number S3056.566.142
EAN 4013349322838
UBB 500502334492
UNSPSC 27111907
Manufacturer article nr  9902566142
Do not close this page. This message will disappear, when the page is fully loaded.