text.skipToContent text.skipToNavigation

Optima Grinding disc IP23080R 230X8,0X22,2

Article number Q1144.230.001
Diameter (mm) 230
Application (metal) Steel
Arbor size (mm) 22.2
Thickness 8
Type nr. IP23080R

Specifications

Diameter (mm) 230
Application (metal) Steel
Arbor size (mm) 22.2
Thickness 8
Type nr. IP23080R

Description

Grinding discs OPTIMAprofi type A24R-BF are designed for universal industrial grinding. For less powerful grinders.

Article numbers

Article number Q1144.230.001
EAN 8595129301166
UBB 500512386037
UNSPSC 27110000
Manufacturer article nr  IP23080R
Do not close this page. This message will disappear, when the page is fully loaded.